TROLLEY, PLAIN 1/2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY, PLAIN 1/2 TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK1641-0050
  • Mfr. Model # 1641-0050
  • UNSPSC # 24101627
  • CATALOGUE PAGE # 1875
  • Shipping Weight 23.0 lbs

Product Details

Universal trolley 1/2 ton plain for use on American standard wide flange patented rail and tracks.

Technical Specs

  • Item Plain or Geared Trolley
  • Load Capacity 1000 lbs.
  • Manufacturers Warranty Length 1 Yr.
  • Wheel Material Cast Iron
  • Min. Radius Curve 20"
  • Fits Beam Height 4" - 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list