Skip Content
TROLLEY MANUAL LOW-PROFILE GEAR 8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY MANUAL LOW-PROFILE GEAR 8K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESE-MT8C
  • Mfr. Model # E-MT8C
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 100.0 lbs

Product Details

Designed to quickly install on virtually any S-type I-beam.

Technical Specs

  • Item Low Profile Manual Trolley
  • Fits Beam Flange W 3" - 9"
  • Wheel Material Steel
  • Load Capacity 8000 lbs.
  • Head Room To Bail 8-5/8"
  • Trolley Wheel Dia. 4"
  • Manufacturers Warranty Length 30 Days
  • Includes Four (4) Rollers with Sealed Bearings
  • Chain Length 10 ft.
  • Head Room To Shaft 8-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List