Skip Content
TROLLEY MANUAL LOW-PROFILE GEAR 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY MANUAL LOW-PROFILE GEAR 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESE-MT2C
  • Mfr. Model # E-MT2C
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 29.0 lbs

Product Details

Designed to quickly install on virtually any S-type I-beam.

Technical Specs

  • Wheel Material Steel
  • Item Low Profile Manual Trolley
  • Load Capacity 2000 lbs.
  • Fits Beam Flange W 2-1/2" - 5-1/2"
  • Head Room To Bail 5"
  • Trolley Wheel Dia. 2-1/2"
  • Includes Four (4) Rollers with Sealed Bearings
  • Manufacturers Warranty Length 30 Days
  • Chain Length 10 ft.
  • Head Room To Shaft 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list