TROLLEY HOIST 1 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY HOIST 1 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3MB57
  • Mfr. Model # 3MB57
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Hoist Trolley
  • Includes Sealed Bearings, and Wrap Around Side Plates
  • Standards -
  • Load Capacity 2,000 lbs.
  • Wheel Material Solid Machined Cast Iron
  • Fits Beam Height 5" - 12"
  • Fits Beam Flange W 2-5/8" - 5-5/8"
  • Head Room To Shaft 2-7/16"
  • Min. Radius Curve 36"
  • Trolley Wheel Dia. 4"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list