TROLLEY HOIST 1/2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY HOIST 1/2 TON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3MB56
  • Mfr. Model # 3MB56
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 21.0 lbs

Technical Specs

  • Item Trolley
  • Load Capacity 1000 lbs.
  • Wheel Material Solid Machined Cast Iron
  • Fits Beam Flange W 2-1/4" - 5"
  • Fits Beam Height 4" - 10"
  • Head Room To Shaft 2-1/8"
  • Trolley Wheel Dia. 3-1/8"
  • Min. Radius Curve 24"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list