TROLLEY GERD 10T SAF-LUG 6-8.5 H BE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY GERD 10T SAF-LUG 6-8.5 H BE

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSGH100-12
  • Mfr. Model # TSGH100-12
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 300.0 lbs

Product Details

10 ton geared trolley with safety lugs. Trolley fits on 6 to 8-1/2 inch flanged I-beam. Pivot mounted for smooth operation and proper load balancing. Heat treated steel wheels are hardened for long life. Adjustable to fit any beam. Includes safety lugs.

Technical Specs

  • Min. Radius Curve 3,000 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list