TROLLEY GEARED 5T 10FT S-LUGS 4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY GEARED 5T 10FT S-LUGS 4-7

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOTSG2050-10
  • Mfr. Model # TSG2050-10
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1875
  • Shipping Weight 125.0 lbs

Product Details

Kito geared trolley, 5 ton with safety lugs. Pivot mounted for smooth operation and proper load balancing. Heat treated steel wheels are hardened for long life. Adjustable to fit any beam. Includes safety lugs.

Technical Specs

  • Fits Beam Flange W 4" - 7"

Compliance and Restrictions

  • None

Alternate Search Terms