Skip Content
TROLLEY BEAM 1 TON 4-8 IN FLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY BEAM 1 TON 4-8 IN FLGE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCBTP0100
  • Mfr. Model # CBTP0100
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Includes Steel Wrap-Around Side Plates, Dual Tread Wheels and Lifetime Lubricated Ball Bearings
  • Load Capacity 2000 lbs.
  • Item Trolley
  • Manufacturers Warranty Length Lifetime
  • Wheel Material Steel
  • Chain Length 6 ft.
  • Fits Beam Height 5" - 24"
  • Head Room To Bail 4-5/16"
  • Trolley Wheel Dia. 2-3/8"
  • Fits Beam Flange W 2-5/16" - 8-3/4"
  • Min. Radius Curve 36"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list