Skip Content
TROLLEY ASSY ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY ASSY ADJ

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2103143C
  • Mfr. Model # 2103143C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Beam Anchor
  • Material Alloy Steel
  • Standards ANSI
  • Fits Beam Size 3" to 8" and 11/16" Thick Beam Flange
  • Weight Capacity 310 lbs., 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list