Skip Content
TROLLEY #633 1/2TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY #633 1/2TON

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3302
  • Mfr. Model # 3302
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Trolley
  • Load Capacity 1000 lbs.
  • Wheel Material Steel Double Row Ball Bearing
  • Fits Beam Height 3" - 15"
  • Head Room To Bail 1-1/32"
  • Trolley Wheel Dia. 2-9/32"
  • Fits Beam Flange W 2-1/2" - 5-5/8"
  • Trolley Item Push Trolley
  • Min. Radius Curve 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list