Skip Content
TROLLEY 575V 3T 15FT PB 40FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY 575V 3T 15FT PB 40FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOMR2030L5-15-30
  • Mfr. Model # MR2030L5-15-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Trolley, 575 V, 3 T, 15 ft., Push-Button, 40 ft./min.
  • Fits Brand Kito

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list