Skip Content
TROLLEY  2 TON CLOSE RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY 2 TON CLOSE RADIUS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3226
  • Mfr. Model # 3226
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1876
  • Shipping Weight 24.2 lbs

Product Details

Plain I beam trolley, 2 ton, 50% lighter than competitive trolleys, negotiates radius curves from 10 inches.

Technical Specs

  • Wheel Material Steel Double Row Ball Bearing
  • Item Trolley
  • Load Capacity 4000 lbs.
  • Fits Beam Height 6" - 15"
  • Head Room To Bail 2"
  • Min. Radius Curve 10"
  • Trolley Wheel Dia. 3-1/2"
  • Fits Beam Flange W 3-5/8" - 5-5/8"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list