Skip Content
TROLLEY 1/2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROLLEY 1/2T

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGPT005-8
  • Mfr. Model # PT005-8
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Item Trolley
  • Standards ANSI
  • Includes Trolley
  • Load Capacity 1000 lbs.
  • Wheel Material Cast Iron
  • Manufacturers Warranty Length 1 yr.
  • Head Room To Bail 5-7/8"
  • Fits Beam Height 4"
  • Head Room To Shaft 2-5/8"
  • Chain Length 8 ft.
  • Fits Beam Flange W 2-5/8" - 8"
  • Min. Radius Curve 36"
  • Trolley Item Push Trolley
  • Trolley Wheel Dia. 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list