TROLLEY,QUICK INSTALL,3 TON,ADJUSTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TROLLEY,QUICK INSTALL,3 TON,ADJUSTA

DAYTON

Web Price : $363.15 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K803
  • Mfr. Model # 25K803
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.05 lbs

Technical Specs

  • Load Capacity 6,000 lbs.
  • Item Quick-Install Trolley
  • Wheel Material Steel w/Pre-Lubricated Sealed Bearings
  • Head Room To Shaft 3-3/8" to 5"
  • Head Room To Bail 7-3/4" to 9-1/2"
  • Fits Beam Height 5" - 25"
  • Fits Beam Flange W 3" - 8"
  • Trolley Wheel Dia. 3-1/8"
  • Min. Radius Curve 51"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list