Skip Content
TROFFER 2X2 2L 120V T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TROFFER 2X2 2L 120V T8

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPL2GR8-2U6T8A-UNV
  • Mfr. Model # 2GR8-2U6T8A-UNV
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1170
  • Shipping Weight 12.2 lbs

Product Details

Metalux recessed grid-type static ceiling troffer fluorescent light fixture, nominal dimensions 2 foot wide x 2 foot long, 2 lamp, T8, 120 volt.

Technical Specs

  • Ballast Quantity 1
  • Width 23-3/4"
  • Ballast Type Electronic
  • Lamp Quantity 2
  • Voltage 120/277
  • Lamp Watts 61

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list