Skip Content
TRMS 600A AC/DC CLAMP METER NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRMS 600A AC/DC CLAMP METER NCV

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX655
  • Mfr. Model # EX655
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1261
  • Shipping Weight 85.0 lbs

Technical Specs

  • Bar Graph Yes
  • Battery Type AAA
  • Item Clamp Meter
  • Includes Test Leads, (3) AAA Batteries
  • Temp. Range -40 Degrees C - 1,000 Degrees C (-40 Degrees F - 1,832 Degrees F)
  • Max. Conductor Size 350 MCM
  • Operating Temp. 5 Degrees C - 40 Degrees C (41 Degrees F - 104 Degrees F)
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display LCD
  • Safety Rating CAT III 600 V
  • Thermometer Type Type K: -40 Degrees C - 1,000 Degrees C
  • Frequency Counter 1 MHz
  • Data Hold Yes
  • Standards CE
  • Peak Hold No
  • Capacitance 60 mF
  • Auto Power Off Yes
  • Calibration Certificate Optional
  • Memory No
  • Counts 6,000
  • Diode Test Yes
  • AC Current Accuracy +/-25%
  • Non-Contact Voltage Detector Yes
  • AC Response TRMS
  • Jaw Capacity 1-3/16"
  • Inrush Yes
  • Max. AC Volts 750
  • Max. AC Amps 600
  • Calibration Frequency 50/60 Hz
  • Max. DC Volts 1,000
  • Max. DC Amps 600
  • Max. Ohms 60 M Ohms
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Special Features Built In NCV Detector, LoZ, Low Pass Filter, LED Flashlight, Min/Max
  • Manufacturers Warranty Length 1 yr.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List