TRMINAL VNYL LOCKING FORK #6 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRMINAL VNYL LOCKING FORK #6 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV14-6FLX
  • Mfr. Model # MV14-6FLX
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam locking fork. 16-14 gauge. 6 inch stud. 100 per box.

Technical Specs

  • Stud Size #6
  • Item Fork Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Overall Length 0.880"
  • Insulation Type Vinyl
  • Terminal Type Locking
  • Seam Brazed
  • Connection Material Copper
  • Wire Range 16 - 14 AWG
  • Standards UL Listed, CSA Certified
  • Insulation Color Blue
  • Connection Type Crimp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list