Skip Content
TERMINAL,VINYL,INSULATED,BLCK FRK,100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TERMINAL,VINYL,INSULATED,BLCK FRK,100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV14-8FBX
  • Mfr. Model # MV14-8FBX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.235 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam block fork. 16-14 gauge. 8 inch stud. 100 per box.

Technical Specs

  • Stud Size #8
  • Max. Temp. 221 Degrees F
  • Item Fork Terminal
  • Insulation Type Vinyl
  • Max. Voltage 600V
  • Overall Length 0.85"
  • Terminal Type Block
  • Standards UL Listed/CSA Certified
  • Wire Range 16 - 14 AWG
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list