TRITONESD T09 DRIVER-2 3/4IN SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRITONESD T09 DRIVER-2 3/4IN SHAFT

C.K TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4718ESD09
  • Mfr. Model # T4718ESD09
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item Torx Driver
  • Finish Black
  • Handle Design Tri-Lobe
  • Overall Length 5-7/8"
  • Shank Length 2-3/4"
  • Tip Size T09
  • Shank Shape Round
  • Standards ESD
  • Handle Material Molded Plastic
  • Shank Material Anti-Peel Coated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list