Skip Content
TRITON ESD T10 DRIVER-12IN SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRITON ESD T10 DRIVER-12IN SHAFT

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4718ESD1030
  • Mfr. Model # T4718ESD1030
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.115 lbs

Product Details

Fully ESD compliant for safe use on sensitive eletronic components. Ergonomic tri-lobe handle design for comfort and effective torque delivery. Toughened alloy steel blade for exceptional strength and durability. Black anti-peel finish eliminates risk of

Technical Specs

  • Item Screwdriver - TX Tamperproof
  • Overall Length 15-1/2"
  • Shank Length 12"
  • Shank Shape Round
  • Tip Size T10
  • Standards ESD Compliant
  • Features Toughened Alloy Steel Blade for Exceptional Strength and Durability
  • Finish Black Anti-Peel Finish
  • Handle Design Ergonomic Tri-Lobe
  • Tip Style Precision Machined Tip

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List