Skip Content
TRITON ESD SL DRIVER CABTIP 1/8X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRITON ESD SL DRIVER CABTIP 1/8X4IN

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4725ESD04
  • Mfr. Model # T4725ESD04
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.068 lbs

Product Details

Fully ESD compliant for safe use on sensitive eletronic components. Ergonomic tri-lobe handle design for comfort and effective torque delivery. Toughened alloy steel blade for exceptional strength and durability. Black anti-peel finish eliminates risk of

Technical Specs

  • Overall Length 180mm
  • Item Screwdriver - Slotted Parallel
  • Shank Shape Round
  • Shank Length 4"
  • Tip Size 1/8"
  • Standards ESD Compliant
  • Features Toughened Alloy Steel Blade for Exceptional Strength and Durability
  • Handle Design Ergonomic Tri-Lobe
  • Finish Black Anti-Peel Finish
  • Tip Style Precision Machined Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list