Skip Content
TRITON ESD SL DRIVER CABTIP 1/8X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRITON ESD SL DRIVER CABTIP 1/8X3IN

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4725ESD03
  • Mfr. Model # T4725ESD03
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.046 lbs

Product Details

Fully ESD compliant for safe use on sensitive eletronic components. Ergonomic tri-lobe handle design for comfort and effective torque delivery. Toughened alloy steel blade for exceptional strength and durability. Black anti-peel finish eliminates risk of

Technical Specs

  • Overall Length 145mm
  • Shank Length 3"
  • Item Screwdriver - Slotted Parallel
  • Shank Shape Round
  • Tip Size 1/8"
  • Standards ESD Compliant
  • Finish Black Anti-Peel Finish
  • Features Toughened Alloy Steel Blade for Exceptional Strength and Durability
  • Handle Design Ergonomic Tri-Lobe
  • Tip Style Precision Machined Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list