TRITON ESD SCREWDRIVER TORX 5PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRITON ESD SCREWDRIVER TORX 5PC SET

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4730ESD
  • Mfr. Model # T4730ESD
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.41 lbs

Product Details

Fully ESD compliant for safe use on sensitive eletronic components. Set includes: T08, T09, T10, T15 and T20. Ergonomic tri-lobe handle design. Toughened alloy steel blade for exceptional strength and durability. Black anti-peel finish eliminates risk of

Technical Specs

  • Includes T08, T09, T10, T15 and T20
  • Item ESD Screwdriver Set - TX
  • Shank Shape Round
  • Standards ESD Compliant
  • Finish Black Anti-Peel
  • Features Electro Statically Dissipative to Protect Sensitive Electronic Components, Blades Manufactured From Premium Quality Chrome Vanadium/Molybdenum Steel for Strength
  • Number of Pieces 5
  • Handle Design Ergonomic Tri-Lobe
  • Tip Size T08, T09, T10, T15, T20
  • Shank Length 2-3/4", 2-3/4", 3-1/8", 1-3/8", 3-1/2"
  • Overall Length 5-7/8", 5-7/8", 6-5/8", 6-5/8", 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list