TRITON ESD PH2 DRIVER 4IN SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRITON ESD PH2 DRIVER 4IN SHAFT

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4722ESD2
  • Mfr. Model # T4722ESD2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.17 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Ergonomically designed handle with hollow rotating cap for ease of use and precise control. Premium quality alloy steel blade for exceptional durability. Precision-machined tip for exact

Technical Specs

  • Tip Size PH2
  • Item Screwdriver - PH
  • Shank Shape Round
  • Overall Length 200mm
  • Shank Length 4"
  • Standards ESD Compliant
  • Features Premium Quality Alloy Steel Blade for Exceptional Durability
  • Handle Design Ergonomic
  • Finish Black Anti-Peel Finish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list