Skip Content
TRITON ESD PH1 DRIVER 3-1/8IN SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRITON ESD PH1 DRIVER 3-1/8IN SHAFT

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT4722ESD1
  • Mfr. Model # T4722ESD1
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.119 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Ergonomic tri-lobe handle design for comfort and effective torque delivery. Toughened alloy steel blade for exceptional strength and durability. Black anti-peel finish eliminates risk of

Technical Specs

  • Tip Size PH1
  • Shank Length 3-1/8"
  • Item Screwdriver - PH
  • Overall Length 170mm
  • Standards ESD Compliant
  • Shank Shape Round
  • Features Toughened Alloy Steel Blade for Exceptional Strength and Durability
  • Finish Black Anti-Peel Finish
  • Handle Design Ergonomic Tri-Lobe
  • Tip Style Precision Machined Tip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list