Skip Content
TRISTAND PORTABLE 460-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRISTAND PORTABLE 460-6

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36273
  • Mfr. Model # 36273
  • UNSPSC # 31150000
  • CATALOGUE PAGE # 253
  • Shipping Weight 47.0 lbs

Product Details

Model 460 tristand top-screw chain vise. Alloy steel jaws, vise base overhangs front legs for clear tool swing. Rear pipe rest, tool hanger slots, 3 pipe benders and ceiling brace screw.

Technical Specs

  • Features Rear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray
  • Item Portable Tristand(R)Vise
  • Overall Height (In.) 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list