TRIPOD SIGN STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPOD SIGN STAND

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J508
  • Mfr. Model # 23J508
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Material Steel
  • Height 48"
  • Standards NCHRP350
  • Item Tripod Sign Stand
  • Width 57"
  • Storage Size Length 4-1/2"
  • Storage Size Height 55"
  • Storage Size Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list