Skip Content
TRIPOD SIGN STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPOD SIGN STAND

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UBP1
  • Mfr. Model # 1UBP1
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Item Tripod Sign Stand
  • Material Powder Coated Steel
  • Standards NCHRP-350, WZ-217 MUTCD Compliant
  • Storage Size Length 62"
  • Storage Size Height 2"
  • Storage Size Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list