TRIPOD ELEVATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPOD ELEVATOR

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA08590
  • Mfr. Model # 08590
  • UNSPSC # 56101536
  • CATALOGUE PAGE # 299
  • Shipping Weight 15.0 lbs

Product Details

Ground level mounting kit (included). Strong legs. German engineered elevation system. Quick release positioning column. 5/8 inch-11 mount.

Technical Specs

  • Item Elevator Tripod
  • Includes Removable Ground Bracket Which Allows the Laser to be Mounted Below the Standard Mounting Deck, Providing Infinite Beam Adjustment
  • Construction Heavy Duty Aluminium Construction With Spread Limiters
  • Type Heavy Duty
  • Thread Size 5/8" - 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list