TRIPOD ALUMINUM ADJ 46IN-83IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPOD ALUMINUM ADJ 46IN-83IN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR51/7FT
  • Mfr. Model # 51/7FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2621
  • Shipping Weight 32.0 lbs

Product Details

Tripod is a lightweight, high-strength aluminum construction. Withstands up to 5,000 lbs. of vertical pull. Adjustable legs with integral push pins, ideal for uneven surfaces. Independent leg locking feature holds legs securely in place.

Technical Specs

  • Item 7 ft. High Strength Aluminum Tripod
  • Base Radius Range 38" - 66"
  • Colour Silver
  • For Use With Typical Confined Space and Rescue Systems
  • Includes Rubber Skid On Feet and Safety Chain between Legs Enhances Stability on Slippery Surfaces
  • Material High-Strength Aluminum
  • Standards ANSI Z359.1 and OSHA 1926.502
  • Max. Working Load 400 lb.
  • Height Range 48 to 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list