TRIPOD ALUM 7FT-9FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPOD ALUM 7FT-9FT

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8000015
  • Mfr. Model # 8000015
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2621
  • Shipping Weight 56.0 lbs

Technical Specs

  • Colour Gray
  • Item Tripod
  • Finish Aluminum
  • For Use With SRL, Winch
  • Standards ANSI
  • Material Aluminum
  • Max. Working Load 348 lbs. (Positioning)310 lbs. (Fall Arrest)
  • Base Radius Range 65" - 99"
  • Height Range 95" - 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list