Skip Content
TRIPOD 9FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPOD 9FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR51X/9FT
  • Mfr. Model # 51X/9FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Features Independent Leg-Locking
  • Colour Silver
  • For Use With Typical Confined Space and Rescue Systems
  • Includes Adjustable Legs with Integral Push Pins, Safety Chain and Tripod Feet with Rubber Skid Pads and Serrated Edge
  • Material High-Strength Aluminum
  • Item Confined Space Tripod
  • Standards ANSI Z359.1 and OSHA 1926.502
  • Max. Working Load 400 lbs.
  • Base Radius Range 90"
  • Height Range 108"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list