TRIPLEBEAM610GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPLEBEAM610GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA760-00
  • Mfr. Model # 760-00
  • UNSPSC # 41111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Capacity 610 g
  • Item Triple Beam Balance Scale
  • Standards ISO 9001
  • Weighing Surface Width 6"
  • Platform Material Stainless Steel
  • Digital/Mechanical Mechanical
  • Application Modes Weighing
  • Weighing Units g
  • Scale Item Compact Bench Scale
  • Scale Graduations 0.1 g
  • Scale Sub-Category Beam Balance
  • Overall Length 17-3/4"
  • Overall Height 6-5/8"
  • Overall Width 6-5/16"
  • Washdown No
  • Scale Display Graduated Beam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list