Skip Content
TRIPLEBEAM610GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPLEBEAM610GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA710T0
  • Mfr. Model # 710T0
  • UNSPSC # 41111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Technical Specs

  • Item Triple Beam Balance Scale
  • Capacity 610 g
  • Weighing Surface Width 6"
  • Application Modes Weighing
  • Platform Material Stainless Steel
  • Digital/Mechanical Mechanical
  • Scale Item Compact Bench Scale
  • Scale Sub-Category Beam Balance
  • Weighing Units g
  • Scale Readability 0.1 g
  • Overall Height 6-5/8"
  • Overall Length 14-3/4"
  • Overall Width 6-5/16"
  • Washdown No
  • Scale Display Graduated Beam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list