Skip Content
TRIPLE WALL GAYLORD 38INX38INX27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIPLE WALL GAYLORD 38INX38INX27IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGTIFTLARGE
  • Mfr. Model # TIFTLARGE
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 15.0 lbs

Product Details

Bulk Corrugated Containers are ideal as master packs for consildating smaller shipments.

Technical Specs

  • Colour Kraft
  • Item Gaylord
  • Inside Length 38"
  • Inside Width 38"
  • Wall Type 900 triple
  • Inside Depth 27"
  • Maximum Weight 200 lbs.