Skip Content
TRIPLE RCA DUBBING CABLE,RG59U,10 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPLE RCA DUBBING CABLE,RG59U,10 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RFY6
  • Mfr. Model # 5RFY6
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Connector Type RCA Male to Male
  • For Use With Suitable for DSS Satellite Installations
  • Features Fully Molded, Gold Plated Plugs
  • Colour Black Cable, Red/Yellow/White Connectors
  • Item Triple RCA Stereo Video Dubbing Composite Cable
  • Length 10 ft.
  • Cable Type 3 x RG59U
  • Jacket Material PVC
  • Number of Cables 3
  • Shielding Super, Low-Loss Shielded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list