Skip Content
TRIPLE PACK ZIPRAI. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIPLE PACK ZIPRAI.

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZWLZR3
  • Mfr. Model # ZR3
  • UNSPSC # 30103102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Quick and easy way to set up a dust barrier. Sets up in minutes with no tape, no ladders, and no damage. Accessories available for many different applications.

Technical Specs

  • Colour Black
  • For Use With SLP6, SLP2, KT20, SDPK, ZP2, ZP4
  • Height 7"
  • Item Ziprail(TM), 3 Pack
  • Includes (3) 10 ft. ZipRail Pole, (6) 4 ft. Foam Rail(TM) Crossbars
  • Length 51"
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list