Skip Content
TRIPLE OUTPUT DC SUPPLY,0-35 V DC,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPLE OUTPUT DC SUPPLY,0-35 V DC,5

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LUY1
  • Mfr. Model # 2LUY1
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.12 lbs

Technical Specs

  • Includes Spare Fuse and Instructions
  • Current Output (3) 5ADC
  • Voltage Output (3) 6.5VDC
  • Line Regulation Less Than0.01% + 3 mV
  • Current Output (1) 0 to 3ADC
  • Item Triple Output DC Supply
  • Load Regulation Less Than0.01% + 3 mV
  • Input 110/220 VAC, 50/60 Hz
  • Meter Type 2 (4-Digit) LED
  • Voltage Output (2) 0 to 35VDC
  • Current Output (2) 0 to 3ADC
  • Voltage Output (1) 0 to 35VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list