Skip Content
TRIPLE OUTPUT DC SUPPLY,0-32 V DC,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPLE OUTPUT DC SUPPLY,0-32 V DC,5

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LUW8
  • Mfr. Model # 2LUW8
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.83 lbs

Technical Specs

  • Includes Instructions
  • Current Output (3) 3ADC
  • Line Regulation Less Than0.01% + 5 mV
  • Voltage Output (3) 5VDC
  • Item Triple Output DC Supply
  • Current Output (2) 0 to 3ADC
  • Input 110/220 VAC, 50/60 Hz
  • Load Regulation Less Than0.2% + 10 mV
  • Current Output (1) 0 to 3ADC
  • Meter Type 4 (3-Digit) LED
  • Voltage Output (1) 0 to 32VDC
  • Voltage Output (2) 0 to 32VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list