Skip Content
TRIPLE OUTPUT DC POWER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIPLE OUTPUT DC POWER SUPPLY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT382203
  • Mfr. Model # 382203
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Current Output (3) 0.5ADC
  • Includes Instructions and AC Power Cord
  • Item Triple Output DC Power Supply
  • Type Analog Triple Output DC
  • Voltage Output (3) 12VDC
  • Line Regulation Less Than0.05% + 10mV
  • Current Output (1) 0 - 3ADC
  • Current Output (2) 0.5ADC
  • Load Regulation Less Than0.05% + 10mV
  • Input 110/220 VAC 50/60 Hz
  • Meter Type Dual Analog
  • Voltage Output (1) 0 to 30VDC
  • Manufacturers Warranty Length 1 Year
  • Voltage Output (2) 5VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list