Skip Content
TRIPLE GRIP ANCHR#6BEIGE+SCRW200/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIPLE GRIP ANCHR#6BEIGE+SCRW200/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR170T
  • Mfr. Model # 170T
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

Replaces old plastic anchors. Easy to install. Corrosion resistant. For drywall of 3/8 inch, 1/2 inch and 5/8 inch: plaster, brick, block, concrete, ceramic and stone.

Technical Specs

  • Package Quantity 200
  • Size #6
  • Features Easy to Install,Superior Holding Power
  • Includes #6 screws + 1 drill bit
  • Material Polyethylene
  • Item Plastic Anchors
  • Type Polyethylene
  • Use With All Except Wood
  • Grip Range For 1/2" and 3/8" Drywall
  • Drill Size 1/4"
  • Screw Type Wood
  • Screw Size #6I
  • Min. Wall Thickness For 1/2" and 3/8" Drywall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list