TRIPLE BRACKET,1 3/4X8 1/4X6 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRIPLE BRACKET,1 3/4X8 1/4X6 3/4 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHY4
  • Mfr. Model # 3EHY4
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.18 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Triple Bi Pass Doors
  • Item Triple Bracket
  • Height (In.) 8-1/4
  • Length (In.) 1-3/4
  • Material Steel
  • Package Quantity 1
  • Stanley Class Number 104554
  • Mounting Wall
  • Stanley EDP Number 51K
  • Width (In.) 6-3/4
  • Requires Use at 2 ft. Intervals
  • Hardware Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list