TRIP LEVER,TOILET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIP LEVER,TOILET

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THK1
  • Mfr. Model # 4THK1
  • UNSPSC # 47131705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Includes Handle And Lever Arm
  • Item Trip Lever
  • Standards ADA
  • Colour/Finish Chrome
  • For Use With American Standard Glenwall and Cadet Pressure Assist Toilet Tanks, Series 2093, 2333, 2366 And 2377
  • Material Brass and Metal
  • Sub-Category Trip Levers and Actuators
  • For Use With Grainger Item Number 29VL81, 31TR05, 45A172
  • Fits Brand American Standard
  • For Use With Mfr. Model Number 4098100.020, 4098700.020, 4098800.020,

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list