Skip Content
TRIMMER STRING BRUSHLESS 40V 4AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIMMER STRING BRUSHLESS 40V 4AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCST990M1
  • Mfr. Model # DCST990M1
  • UNSPSC # 21100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Battery Type Li-ion
  • Item String Trimmer
  • Shaft Type Straight
  • Shaft Length 55"
  • Anti Vibration Handle No
  • Line Advance Bump, Dual Exit
  • Cutting Width 15"
  • Battery Voltage 40 V
  • Line Diameter 5/64"
  • Charge Time 2 hr.
  • Battery Amperage 4.0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list