!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIMMER HEDGE 40V4AH

TRIMMER HEDGE 40V4AH

DEWALT

TRIMMER HEDGE 40V4AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIMMER HEDGE 40V4AH

TRIMMER HEDGE 40V4AH

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCHT860M1
  • Mfr. Model # DCHT860M1
  • UNSPSC # 21100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Hedge Trimmer
  • Bar Length 22"
  • Engine 40 V Electric
  • Run Time 80 min.
  • Charge Time 1.5 hr
  • Includes 40V, 4.0Ah Lithium-Ion Battery, State-of-Charge Indicator, Battery charger
  • Blade Type Double-Sided
  • Max. Cutting Dia. 3/4"
  • Battery Type Li-Ion
  • Battery Voltage 40
  • Battery Amperage 4.0Ah
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list