Skip Content
Discontinued with Replacement
TRIMMER GAS LINE 21CC CRVD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIMMER GAS LINE 21CC CRVD

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTRST210
  • Mfr. Model # RST210
  • UNSPSC # 70111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs
Suggested Replacement Product
TIMMER 24.5 CC GAS CRVD SHFT LINE

Price: NA

Product Details

Low noise and vibration. Durable flex drive shaft. Primer pump and choke for easy starting. Soft grip. Bump and feed trimmer head.

Technical Specs

  • Item Trimmer
  • Cutting Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list