Skip Content
TRIMMER BENT 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIMMER BENT 10IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISW20LH
  • Mfr. Model # W20LH
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 234
  • Shipping Weight 0.88 lbs

Product Details

10-1/4 inch heavy-duty left handed industrial shears. Cut length 4-3/4 inches. Hop drop-forged. Polished blades. Patented Set-Easy pivot. Black handle.

Technical Specs

  • Length of Cut 5"
  • Item Industrial Shear
  • Features Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life
  • Handle Colour Black
  • Application Used in Cutting Fabrics, Upholstery, and Composite Materials
  • Blade Material Hot Dropped Forged Nickel Plated Blades
  • Overall Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list