Skip Content
TRIMLINE PHONE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIMLINE PHONE, WHITE

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZG1
  • Mfr. Model # 3CZG1
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Includes Data Port, Flash, HI and LOW Ringer Control, Message Waiting Lamp
  • Colour White
  • Item Trimline Phone
  • Number of Lines 1
  • Type Hospitality / Office
  • Mount (Type) Desk or Wall
  • Ringer Electronic
  • Requires No Batteries
  • Voicemail Message Indicator
  • Speakerphone No
  • Volume Control ADA Compliant
  • Caller ID -
  • Call Waiting -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list