Skip Content
TRIM WHITE COILEX BAFFLE 5IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIM WHITE COILEX BAFFLE 5IN OD

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPL5010W
  • Mfr. Model # 5010W
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Mfr. No. H5T, H5RT, H5ICAT, H5RICAT
  • Inside Dia. (In.) 5-1/2
  • Item Recessed Lighting Trim
  • Type Baffle
  • Housing Finish White Ring/White Baffle
  • Outside Dia. (In.) 6-3/4
  • Description/Special Features -
  • Fits 5" Housings
  • Housing Material Metal
  • Lamp Type PAR30, BR30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list