Skip Content
TRIM TAPE, NON ADHESIVE 4 IN X 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM TAPE, NON ADHESIVE 4 IN X 100

Sound Seal

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VDP7
  • Mfr. Model # 1VDP7
  • UNSPSC # 81141803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • For Use With 110R and 210R Material, Used To Trim Field Made Opening and Cuts
  • Height 4"
  • Item Trim Tape
  • Material Aluminized Facing
  • Width 4"
  • Length 100 ft.
  • Characteristics Non Adhesive Material That Is Highly Abrasion Resistant, Exceptionally Strong And Suitable For Very Harsh Environments
  • Standards Flammability ASTM E84 Class I
  • Temp. Range -30 to 250 Degrees F
  • Resistant To Moisture, Lubricants, Fuels, Grease, Solvents

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list